https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjJ8aW1hZ2UvanBlZ3xhREk0TDJnM09TOHhNREk1TXpRNU1qZ3dPVGMxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGVmMjNjOGY0NDYwNmVlMjdkYjllOTJlNDA2MTI2Yzg4MjhiNmRmZDRkNmRjODBhZGIyOTE3ZDBjYWY2YTBiZTI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1240C20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1240C20 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 1240 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 25.97" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1240C20
BDI #
615363
Details
3339.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/1240C20/p/615363
Your Price
$ 3,339.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
136.2
EAN
0697950069692
Product Group - BDI
M02312
Chain Size
1240
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
300
Long Description
Roller Chain Sprocket; 1240 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 25.97" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
4.063 Inch | 103.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
25.97 Inch | 659.638 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh