![12B24H](/medias/INDTSUSPKTXX-RS-B-HOS-1-MPB-NKW-CS-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjF8aW1hZ2UvanBlZ3xhRGd4TDJoaE55OHhNRFEyT1Rrek1EZzVNek0wTWk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUWw5SVQxTmZNVjlOVUVKZlRrdFhYME5UWDFGZk16QXdlRE13TUM1cWNHY3xlODliNDM0MzNmNzAzMmU5NDQ5MmMwOGI0NjA4MTViYzdlM2ZkNDExMTkxNGVjOTAzYTRlODg2ZmE5MDc2OWE4)
![12B24H](/medias/INDTSUSPKTXX-RS-B-HOS-1-MPB-NKW-CS-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjF8aW1hZ2UvanBlZ3xhRGd4TDJoaE55OHhNRFEyT1Rrek1EZzVNek0wTWk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUWw5SVQxTmZNVjlOVUVKZlRrdFhYME5UWDFGZk16QXdlRE13TUM1cWNHY3xlODliNDM0MzNmNzAzMmU5NDQ5MmMwOGI0NjA4MTViYzdlM2ZkNDExMTkxNGVjOTAzYTRlODg2ZmE5MDc2OWE4)
TSUBAKI
TSUBAKI
12B24H
TSUBAKI TSUBAKI
Description
H12B24 X 20MM RSB ROLLER CHAIN SPROCKET ; 12B ISO 0.75" PITCH 1 STRAND
Roller Chain Sprocket; 12B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12B24
BDI #
21463175
Details
82.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B24H/p/21463175
Your Price
$ 82.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.62
EAN
0097039690098
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.77611
Long Description
Roller Chain Sprocket; 12B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.746 Inch | 145.95 Millimeter
Outside Diameter
6.147 Inch | 156.134 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh