https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12B30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12B30 ROLLER CHAIN SPROCKET ; RSB 12B-1 CHAIN 30T B-HUB ONE SIDE
Roller Chain Sprocket; 12B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.684MM Outside Diameter; 182.25MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12B30
BDI #
614880
Details
175.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B30/p/614880
Your Price
$ 175.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.78
EAN
0697950400679
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
67
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.584
Long Description
Roller Chain Sprocket; 12B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.684MM Outside Diameter; 182.25MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
7.586 Inch | 192.684 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
7.175 Inch | 182.25 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh