https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjJ8aW1hZ2UvanBlZ3xhRGhqTDJnMVlTOHhNRFV3TnpVeU16TTVNVFV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjU0NTg4NDk0ODI5ZGVmZTRhZmQ1ZWNhZDM0OGM1ZjQxOThlMjMwY2NkNDJhOTMwYWViYTRhNDNhMTNkZTUzYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12B33
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12B33 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-1 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 210.947MM Outside Diameter; 200.41MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12B33
BDI #
614883
Details
176.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B33/p/614883
Your Price
$ 176.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.195
EAN
0697950400730
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
33
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
67
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.422
Long Description
Roller Chain Sprocket; 12B-1 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 210.947MM Outside Diameter; 200.41MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.305 Inch | 210.947 Millimeter
Pitch Diameter
7.89 Inch | 200.41 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh