

LINN GEAR
LINN GEAR
140B14H
LINN GEAR LINN GEAR
Description
140B14H HARDENED SPROCKET
Roller Chain Sprocket; 140 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
140B14H
BDI #
588071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140B14H/p/588071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
9.98
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.625
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
140B14H
Weight / LBS
22
Long Description
Roller Chain Sprocket; 140 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.865 Inch | 199.76 Millimeter
Outside Diameter
8.717 Inch | 221.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh