https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhRFU0TDJnd05TOHhNREEzTmpZeE16YzNNVEk1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxUk1YMHRYWDFOVVRGOHpNREJZTXpBd0xtcHdad3xhZmU3MGMyZGQ3OWJmMjU3YjU3NjQ3NGM3NDYyNzNkNjcwOGY1YjEwN2RhYmU4ODlhMjIzM2NlOTk0MDM1Zjgz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140CTB45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140CTB45 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Roller Chain Sprocket; 140 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140CTB45
BDI #
615598
Details
1393.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140CTB45/p/615598
Your Price
$ 1,393.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
53.572
EAN
0697950033068
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4040
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
118
Long Description
Roller Chain Sprocket; 140 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Outside Diameter
26.077 Inch | 662.356 Millimeter
Pitch Diameter
25.088 Inch | 637.235 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh