https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-QD-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MzV8aW1hZ2UvanBlZ3xhR0V5TDJneU1DOHhNREEzT0RrMU56UXdOREU1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlSUkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MjM2NjUxZDk2NTk1ZWU2ZjdlMTkzNTU1MmQzODViMjVmOGVlYzM0M2Q2YjQxNzliZDkwNDIzZTA0NjE2YmZkYQ
TSUBAKI
TSUBAKI
140J45H
TSUBAKI TSUBAKI
Description
140J45H ROLLER CHAIN SPROCKET ; 1-3/4" P 45T J BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 140 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
140J45
BDI #
919855
Details
1746.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140J45H/p/919855
Your Price
$ 1,746.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
48.988
EAN
0097039380944
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
J
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
140J45
Weight / LBS
108
Long Description
Roller Chain Sprocket; 140 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
26.077 Inch | 662.356 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
25.088 Inch | 637.235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh