https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzd8aW1hZ2UvanBlZ3xhRGt4TDJneFpDOHhNREEzT0RrMU56TXpPRFkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MThjMWU1NTg3ZGEzYmI1N2UxODM4MGMyM2E4NGNiNTQ1YTNjZjgzZjVhNWQxYzM2MmYxODhiMGZiNzRkOGRhZQ
TSUBAKI
TSUBAKI
140S40
TSUBAKI TSUBAKI
Description
140S40 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 140 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 23.286" Outside Diameter; 22.306" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
140S40
BDI #
918072
Details
942.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140S40/p/918072
Your Price
$ 942.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
48.47
EAN
0097039003805
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
48.578
Long Description
Roller Chain Sprocket; 140 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 23.286" Outside Diameter; 22.306" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
22.306 Inch | 566.572 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
23.286 Inch | 591.464 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh