https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzd8aW1hZ2UvanBlZ3xhRGt4TDJneFpDOHhNREEzT0RrMU56TXpPRFkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MThjMWU1NTg3ZGEzYmI1N2UxODM4MGMyM2E4NGNiNTQ1YTNjZjgzZjVhNWQxYzM2MmYxODhiMGZiNzRkOGRhZQ
TSUBAKI
TSUBAKI
140S54H
TSUBAKI TSUBAKI
Description
140S54H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 31.096" Outside Diameter; 30.097" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
140S54
BDI #
918075
Details
1274.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140S54H/p/918075
Your Price
$ 1,274.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
87.997
EAN
0097039168276
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
94.432
Long Description
Roller Chain Sprocket; 140 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 31.096" Outside Diameter; 30.097" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
1-7/8 To 4-3/16 Inch | 48 To 110 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
30.097 Inch | 764.47 Millimeter
Outside Diameter
31.096 Inch | 789.838 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh