

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
160B15 3 1/8 STD KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
160B15 3 1/8 STD KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Roller Chain Sprocket; 3-1/8" Bore; 160 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.608" Outside Diameter; 9.62" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
160B15 3 1/8 STD KW/2SS
BDI #
21515906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/160B15-3-1-8-STD-KW-2SS/p/21515906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
17.3
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
38.13997
Long Description
Roller Chain Sprocket; 3-1/8" Bore; 160 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.608" Outside Diameter; 9.62" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
10.608 Inch | 269.443 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Pitch Diameter
9.62 Inch | 244.348 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh