https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjZ8aW1hZ2UvanBlZ3xhR1l6TDJnd015OHhNRE14Tmpjek9EWTVNVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5Cbnw2YmYyNDdlNTRlZGY4NjBkMWY0ZDY0YzlkYTdkNDU3NWZiN2ZjOWVmYTVlNGU5YWJlY2M2M2E2YmI2YjgzZjgy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16C17SS X 50MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16C17SS X 50MM KW 2SS SPROCKET ; POR 16 ANSI 17 TEETH 50MM BORE
Roller Chain Sprocket; 50MM Bore; 16B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 151.105MM Outside Diameter; 138.23MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Stainless Steel Material
Part #
16C17SS X 50MM KW 2SS
BDI #
24664121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/16C17SS-X-50MM-KW-2SS/p/24664121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
Simplex Type | With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 50MM Bore; 16B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 151.105MM Outside Diameter; 138.23MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Stainless Steel Material
Pitch Diameter
5.442 Inch | 138.23 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
5.949 Inch | 151.105 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh