Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200-501-012 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMzd8aW1hZ2UvanBlZ3xhR0poTDJnek1DOHhNRFV3TnpJeE5EWXhPRFkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDYxYzVkNDI4NTRmOTY5MTMwMTA1YzQzZDcxYjBhMjQ3OWFmY2I2NjJhZDBmYzVlZDc3MDMzMTVlYTM1YmE3NTA
15013950 Roller Chain Sprockets 

WMH HERION WMH HERION

200-501-012

Description

WMH HERION 200-501-012

Roller Chain Sprocket; 16MM Bore; 16B-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 108MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

200-501-012

BDI #
15013950

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WMH HERION
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.78
Product Group - BDI
M02316
Chain Size
16B-1
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
DIN 8187 Chain | Simplex Plate Wheel
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.wmh-herion.de
Weight / LBS
1.71961
Long Description
Roller Chain Sprocket; 16MM Bore; 16B-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 108MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
4.252 Inch | 108 Millimeter
Bore
0.63 Inch | 16 Millimeter
Pitch Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh