LINN GEAR
LINN GEAR
200TLC19
LINN GEAR LINN GEAR
Description
200TLC19 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 200 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200TLC19
BDI #
586147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200TLC19/p/586147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
43.084
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4040
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
200TLC19
Weight / LBS
95
Long Description
Roller Chain Sprocket; 200 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
16.478 Inch | 418.541 Millimeter
Pitch Diameter
15.19 Inch | 385.826 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh