https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20BTB26H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 20B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 280.543MM Outside Diameter; 263.41MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
20BTB26H
BDI #
617101
Details
503.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/20BTB26H/p/617101
Your Price
$ 503.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.47
EAN
0697950411514
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
16.204
Long Description
Roller Chain Sprocket; 20B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 280.543MM Outside Diameter; 263.41MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.37 Inch | 263.41 Millimeter
Outside Diameter
11.045 Inch | 280.543 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh