https://www.bdiexpress.com/medias/INDXXXXXXXXX-25164463-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxNnxpbWFnZS9qcGVnfGFEazFMMmd6Tnk4eE1ESTVOVE0xTWpBNU9EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOalEwTmpOZk16QXdlRE13TUM1cWNHY3xmNWRhMzU5Yjc0YmY5MDc1YTQ1ZWYxMmFhNmExYTYwOGUwZDk4OWI4NGI4OThkMGY1ZjdlMzAwNjliN2E1Nzg5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25164463-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxNnxpbWFnZS9qcGVnfGFEazFMMmd6Tnk4eE1ESTVOVE0xTWpBNU9EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOalEwTmpOZk16QXdlRE13TUM1cWNHY3xmNWRhMzU5Yjc0YmY5MDc1YTQ1ZWYxMmFhNmExYTYwOGUwZDk4OWI4NGI4OThkMGY1ZjdlMzAwNjliN2E1Nzg5
25164463
Roller Chain Sprockets
SYSTEM PLAST
SYSTEM PLAST
2251-18R1.1875-DMS-SS
SYSTEM PLAST SYSTEM PLAST
Description
2251-18R1.1875-DMS-SS SPROCKET ; PLASTIC MODULAR TYPE
Roller Chain Sprocket; 1-3/16" Round Bore; 5.76" Pitch Diameter; 18 Teeth; Machined Split Drive; With Set Screw; 2251 Series; Polyamide; Stainless Steel Screws; Zinc Plated Nuts; Closed Structure; Split Type; For Quick and Easy Replacement
Part #
2251-18R1.1875-DMS-SS
BDI #
25164463
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2251-18R1-1875-DMS-SS/p/25164463
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.1
Product Detail
Roller Chain Sprocket
Product Specification
1-3/16" Round Bore; 5.76" Pitch Diameter; 18 Teeth; Machined Split Drive; With Set Screw; 2251 Series; Polyamide; Stainless Steel Screws; Zinc Plated Nuts; Closed Structure; Split Type
Long Description
Roller Chain Sprocket; 1-3/16" Round Bore; 5.76" Pitch Diameter; 18 Teeth; Machined Split Drive; With Set Screw; 2251 Series; Polyamide; Stainless Steel Screws; Zinc Plated Nuts; Closed Structure; Split Type; For Quick and Easy Replacement

