

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24A14
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24A14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 189.789MM Outside Diameter; 171.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
24A14
BDI #
617664
Details
293.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24A14/p/617664
Your Price
$ 293.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.805
EAN
0697950405599
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.201
Long Description
Roller Chain Sprocket; 24B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 189.789MM Outside Diameter; 171.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
6.741 Inch | 171.22 Millimeter
Outside Diameter
7.472 Inch | 189.789 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh