https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24BTB11H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 152.629MM Outside Diameter; 135.23MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
24BTB11H
BDI #
617696
Details
387.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24BTB11H/p/617696
Your Price
$ 387.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.71
EAN
0697950411712
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.027
Long Description
Roller Chain Sprocket; 24B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 152.629MM Outside Diameter; 135.23MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.009 Inch | 152.629 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

