![24C24 3IN BORE 3/4X3/8KW 2SS HT](/medias/INDUSTSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRGRsTDJneFlpOHhNRE16TlRnMk16RTNOekkwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDI3YmY1ZDc4NTEzOWM5OTUyOGZiZjM0YzE5NmVlYWQyNGRhOGU0MGMzMjA1YzM3MGM0NGJkZDM1ZTc0NjE5MzM)
![24C24 3IN BORE 3/4X3/8KW 2SS HT](/medias/INDUSTSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRGRsTDJneFlpOHhNRE16TlRnMk16RTNOekkwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDI3YmY1ZDc4NTEzOWM5OTUyOGZiZjM0YzE5NmVlYWQyNGRhOGU0MGMzMjA1YzM3MGM0NGJkZDM1ZTc0NjE5MzM)
TSUBAKI
TSUBAKI
24C24 3IN BORE 3/4X3/8KW 2SS HT
TSUBAKI TSUBAKI
Description
24C24 3IN BORE 3/4X3/8KW 2SS HT SPROCKET
Roller Chain Sprocket; 3" Bore; 24B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
24C24 3IN BORE 3/4X3/8KW 2SS HT
BDI #
22885739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24C24-3IN-BORE-3-4X3-8KW-2SS-HT/p/22885739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 3" Bore; 24B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
11.492 Inch | 291.9 Millimeter
Outside Diameter
12.294 Inch | 312.268 Millimeter
Bore
3 Inch | 76.2 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh