

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
25A22
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
25A22 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 25 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 1.889" Outside Diameter; 1.757" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
25A22
BDI #
20640421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25A22/p/20640421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.03
EAN
0847648175642
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
3/8 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 25 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 1.889" Outside Diameter; 1.757" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
1.757 Inch | 44.628 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.889 Inch | 47.981 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh