https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
25B20 X 20MM KWY 2SS
TSUBAKI TSUBAKI
Description
25B20 X 20MM KWY 2SS SPROCKET ; 1/4" PITCH 20MM BORE 20-TEETH
Roller Chain Sprocket; 20MM Bore; 25 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 43.917MM Outside Diameter; 40.589MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25B20 X 20MM KWY 2SS
BDI #
21542750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B20-X-20MM-KWY-2SS/p/21542750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 20MM Bore; 25 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 43.917MM Outside Diameter; 40.589MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
1.729 Inch | 43.917 Millimeter
Pitch Diameter
1.598 Inch | 40.589 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh