

BOSTON GEAR
BOSTON GEAR
25B23-3/8
BOSTON GEAR BOSTON GEAR
Description
25B23-3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Roller Chain Sprocket; 3/8" Bore; 25 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 1-31/32" Outside Diameter; 1.836" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25B23-3/8
BDI #
169113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B23-3-8/p/169113
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.151
EAN
0781711456767
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.15
Long Description
Roller Chain Sprocket; 3/8" Bore; 25 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 1-31/32" Outside Diameter; 1.836" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
1.969 Inch | 50.013 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.836 Inch | 46.634 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh