

BOSTON GEAR
BOSTON GEAR
25B25-3/8
BOSTON GEAR BOSTON GEAR
Description
25B25-3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Roller Chain Sprocket; 3/8" Bore; 25 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.129" Outside Diameter; 1.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
45682
BDI #
169119
Details
192.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B25-3-8/p/169119
Your Price
$ 192.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.182
EAN
0781711456828
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.183
Long Description
Roller Chain Sprocket; 3/8" Bore; 25 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.129" Outside Diameter; 1.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0.375 Inch | 9.525 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.995 Inch | 50.673 Millimeter
Outside Diameter
2.129 Inch | 54.077 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh