https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MDF8aW1hZ2UvanBlZ3xhREUxTDJnNU1TOHhNRFF4T0RZM01qRTNNekE0Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgwNUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xjNWRjYzBkNWNlNGRkMGNiMjcyYTBmMmJmNjk5ZDA3YjI5ZDhjNjYwYWI3MGJiYjNkYmJiYzk5MTE0ZDJiYTFi
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MDF8aW1hZ2UvanBlZ3xhREUxTDJnNU1TOHhNRFF4T0RZM01qRTNNekE0Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgwNUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xjNWRjYzBkNWNlNGRkMGNiMjcyYTBmMmJmNjk5ZDA3YjI5ZDhjNjYwYWI3MGJiYjNkYmJiYzk5MTE0ZDJiYTFi
MORSE INDUSTRIAL
MORSE INDUSTRIAL
350-AG522 SPKT PKG
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
350-AG522 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Roller Chain Sprocket; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
194618
BDI #
345920
Details
275.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/350-AG522-SPKT-PKG/p/345920
Your Price
$ 275.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.499
EAN
0662288949305
Product Group - BDI
M02344
Chain Size
50
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
For 350 Model Torque Limiter
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.1
Long Description
Roller Chain Sprocket; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.392 Inch | 111.55 Millimeter
Outside Diameter
4.722 Inch | 119.939 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

