https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35A23 1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35A23 1 SPROCKET ; 1IN BORE 23 TEETH STEEL
Roller Chain Sprocket; 1" Bore; 35 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.954" Outside Diameter; 2.754" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35A23 1
BDI #
21445207
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35A23-1/p/21445207
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.11
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.24251
Long Description
Roller Chain Sprocket; 1" Bore; 35 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.954" Outside Diameter; 2.754" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.954 Inch | 75.032 Millimeter
Pitch Diameter
2.754 Inch | 69.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh