https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjJ8aW1hZ2UvanBlZ3xhRGhqTDJnMVlTOHhNRFV3TnpVeU16TTVNVFV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjU0NTg4NDk0ODI5ZGVmZTRhZmQ1ZWNhZDM0OGM1ZjQxOThlMjMwY2NkNDJhOTMwYWViYTRhNDNhMTNkZTUzYg
DODGE
DODGE
35B32 RSB
DODGE DODGE
Description
35B32 ; POR REBORABLE SPROCKET
Roller Chain Sprocket; 35 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
105009
BDI #
252394
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B32-RSB/p/252394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.5
EAN
0782475055746
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
105009
Weight / LBS
1.1
Long Description
Roller Chain Sprocket; 35 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.826 Inch | 97.18 Millimeter
Outside Diameter
4.032 Inch | 102.413 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh