https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjJ8aW1hZ2UvanBlZ3xhRGhqTDJnMVlTOHhNRFV3TnpVeU16TTVNVFV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjU0NTg4NDk0ODI5ZGVmZTRhZmQ1ZWNhZDM0OGM1ZjQxOThlMjMwY2NkNDJhOTMwYWViYTRhNDNhMTNkZTUzYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35BS14 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35BS14 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 14T 1/2" BORE
Roller Chain Sprocket; 1/2" Bore; 35 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
35BS14 1/2
BDI #
618651
Details
20.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35BS14-1-2/p/618651
Your Price
$ 20.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.1
EAN
0697950000947
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.22
Long Description
Roller Chain Sprocket; 1/2" Bore; 35 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.685 Inch | 42.8 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.868 Inch | 47.447 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh