https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhRFV3TDJneU1TOHhNREEzT0RrMU56UTJPVGN5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8NjUyYTkyNGE3Yzg5OWI3YTk2OTQwY2JlYWIxYmUwOTE3YmNlNjI4ODJiYzdkNTcyMjdmZmY1NjhhYjBkNmE0Zg
TSUBAKI
TSUBAKI
35SH80H
TSUBAKI TSUBAKI
Description
35SH80H ROLLER CHAIN SPROCKET ; 3/8" P 80T SH BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 35 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 9.77" Outside Diameter; 9.552" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
35SH80
BDI #
919931
Details
180.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35SH80H/p/919931
Your Price
$ 180.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.724
EAN
0097039378453
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SH
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
35SH80
Weight / LBS
3.8
Long Description
Roller Chain Sprocket; 35 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 9.77" Outside Diameter; 9.552" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.552 Inch | 242.61 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Outside Diameter
9.77 Inch | 248.158 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh