https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhRFV3TDJneU1TOHhNREEzT0RrMU56UTJPVGN5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8NjUyYTkyNGE3Yzg5OWI3YTk2OTQwY2JlYWIxYmUwOTE3YmNlNjI4ODJiYzdkNTcyMjdmZmY1NjhhYjBkNmE0Zg
TSUBAKI
TSUBAKI
35SH96H
TSUBAKI TSUBAKI
Description
35SH96H ROLLER CHAIN SPROCKET ; 3/8" P 96T SH BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 35 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
35SH96
BDI #
919933
Details
217.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35SH96H/p/919933
Your Price
$ 217.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.404
EAN
0097039378477
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
96
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SH
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
35SH96
Weight / LBS
5.3
Long Description
Roller Chain Sprocket; 35 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Outside Diameter
11.68 Inch | 296.672 Millimeter
Pitch Diameter
11.461 Inch | 291.11 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh