BROWNING
BROWNING
40A24
BROWNING BROWNING
Description
40A24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Roller Chain Sprocket; 40 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1108273
BDI #
329261
Details
74.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A24/p/329261
Your Price
$ 74.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.345
EAN
0662289110957
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1108273
Weight / LBS
0.76
Long Description
Roller Chain Sprocket; 40 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
4.098 Inch | 104.089 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.831 Inch | 97.3 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh