https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDR8aW1hZ2UvanBlZ3xhR1U0TDJoa015OHhNRE16TlRnMk1UazJORGd6TUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgxTlRYek13TUhnek1EQXVhbkJufGVjM2ZiMDU3YzU5ODljM2VlM2M3NDlmOTI5YTg1ZGUxZTZkYmZlYjMwMjBhOGFkOGU2MTMzMjNjYjRkZThlNmU
TSUBAKI
TSUBAKI
40A60SS X 23/32 RSB
TSUBAKI TSUBAKI
Description
40A60SS X 23/32 RSB SPROCKET ; 23/32 ROUGH STOCK BORE
Roller Chain Sprocket; 40 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
40A60SS
BDI #
22383644
Details
442.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A60SS-X-23-32-RSB/p/22383644
Your Price
$ 442.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.49
EAN
0097039391544
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Other Features
23/32 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.49392
Long Description
Roller Chain Sprocket; 40 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Pitch Diameter
9.554 Inch | 242.66 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.84 Inch | 249.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh