https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODJ8aW1hZ2UvanBlZ3xhREprTDJoaFlTOHhNREk1TXpRd01URTFOelkyTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3NjFlMGVmZTA3MGY1NjA2ZDA1ZDY3YTRmMmQyYjIzOTIxYTYyNjVjYWZlMGRkMzg4ZTAxYzMzYWJiYzk5ZTQ
BOSTON GEAR
BOSTON GEAR
40B16-7/8
BOSTON GEAR BOSTON GEAR
Description
40B16-7/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
15038
BDI #
163298
Details
191.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B16-7-8/p/163298
Your Price
$ 191.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.477
EAN
0781711150382
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.477
Long Description
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.563 Inch | 65.1 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.814 Inch | 71.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh