LINN GEAR
LINN GEAR
40B22SS
LINN GEAR LINN GEAR
Description
40B22SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
40B22SS
BDI #
588878
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B22SS/p/588878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.908
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
1.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
40B22SS
Weight / LBS
2
Long Description
Roller Chain Sprocket; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.513 Inch | 89.24 Millimeter
Outside Diameter
3.778 Inch | 95.961 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh