https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODJ8aW1hZ2UvanBlZ3xhREprTDJoaFlTOHhNREk1TXpRd01URTFOelkyTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3NjFlMGVmZTA3MGY1NjA2ZDA1ZDY3YTRmMmQyYjIzOTIxYTYyNjVjYWZlMGRkMzg4ZTAxYzMzYWJiYzk5ZTQ
                
                https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODJ8aW1hZ2UvanBlZ3xhREprTDJoaFlTOHhNREk1TXpRd01URTFOelkyTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3NjFlMGVmZTA3MGY1NjA2ZDA1ZDY3YTRmMmQyYjIzOTIxYTYyNjVjYWZlMGRkMzg4ZTAxYzMzYWJiYzk5ZTQ
                
					
						
									BOSTON GEAR
								BOSTON GEAR
							
						
					40B26-5/8
				 
				BOSTON GEAR BOSTON GEAR
Description
						
                            
								40B26-5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.418" Outside Diameter; 4.148" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
                         	Part #
	                    
	                      	36126
							BDI #
						
	                      	168303
							
						
Details
                    
                        508.21
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B26-5-8/p/168303
						
		
		
		
				Your Price
				
						
							$ 508.21 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171901
					Weight / Kilogram
				1.32
					EAN
				0781711361269
					Product Group - BDI
				M02312
					Chain Size
				
					40
			Number of Teeth
				
					26
			Number of Rows of Teeth
				
					1
			Hub Type
				
					B-Hub One Side
			Mounting Method
				
					Finished Bore
			Bushing Size if bushed
				
					No Bushing
			Hardened Teeth
				
					No
			Chain Type
				
					ANSI Roller Chain
			Keyway Yes/No
				
					Yes
			Material
				
					Steel
			Minimum Plain Bore
				
					No
			Other Features
				
					With 2 Set Screw
			Inch - Metric
				
					Inch
			Category - BDI
				
					Sprockets
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Sprocket
			Keyword String
				
					Roller Chain
			Manufacturer URL
				
					https://www.bostongear.com
			Weight / LBS
				
					1.321
			Long Description
				
					Roller Chain Sprocket; 5/8" Bore; 40 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.418" Outside Diameter; 4.148" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
			Pitch Diameter
				
					4.148 Inch | 105.36 Millimeter
			Bore
				
					0.625 Inch | 15.875 Millimeter
			Chain Pitch
				
					0.5 Inch | 12.7 Millimeter
			Outside Diameter
				
					4.418 Inch | 112.217 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
