![40B30SS](/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjJ8aW1hZ2UvanBlZ3xhRGhqTDJnMVlTOHhNRFV3TnpVeU16TTVNVFV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjU0NTg4NDk0ODI5ZGVmZTRhZmQ1ZWNhZDM0OGM1ZjQxOThlMjMwY2NkNDJhOTMwYWViYTRhNDNhMTNkZTUzYg)
![40B30SS](/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjJ8aW1hZ2UvanBlZ3xhRGhqTDJnMVlTOHhNRFV3TnpVeU16TTVNVFV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjU0NTg4NDk0ODI5ZGVmZTRhZmQ1ZWNhZDM0OGM1ZjQxOThlMjMwY2NkNDJhOTMwYWViYTRhNDNhMTNkZTUzYg)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40B30SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40B30SS ROLLER CHAIN SPROCKET ; 1/2" P 30T 5/8" MIN PLAIN BORE STAINLESS
Roller Chain Sprocket; 40 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
40B30SS
BDI #
620195
Details
599.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B30SS/p/620195
Your Price
$ 599.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.338
EAN
0697950041254
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.88
Long Description
Roller Chain Sprocket; 40 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
4.783 Inch | 121.5 Millimeter
Outside Diameter
5.057 Inch | 128.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh