https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjJ8aW1hZ2UvanBlZ3xhRGhqTDJnMVlTOHhNRFV3TnpVeU16TTVNVFV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjU0NTg4NDk0ODI5ZGVmZTRhZmQ1ZWNhZDM0OGM1ZjQxOThlMjMwY2NkNDJhOTMwYWViYTRhNDNhMTNkZTUzYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40B36
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 40 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.015" Outside Diameter; 5.737" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
40B36
BDI #
620202
Details
59.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B36/p/620202
Your Price
$ 59.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.625
EAN
0697950006352
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.58
Long Description
Roller Chain Sprocket; 40 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.015" Outside Diameter; 5.737" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.737 Inch | 145.72 Millimeter
Outside Diameter
6.015 Inch | 152.781 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh