323541
Roller Chain Sprockets
BROWNING
BROWNING
40B8 OBSOLETE DO NOT USE 05/24
BROWNING BROWNING
Description
40B8 OBSOLETE DO NOT USE 05/24 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.507" Outside Diameter; 1.307" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1122225
BDI #
323541
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B8-OBSOLETE-DO-NOT-USE-05-24/p/323541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.082
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
8
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
0.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1122225
Weight / LBS
0.18
Long Description
Roller Chain Sprocket; 40 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.507" Outside Diameter; 1.307" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.307 Inch | 33.198 Millimeter
Outside Diameter
1.507 Inch | 38.278 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh