https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Nzl8aW1hZ2UvanBlZ3xhR1F4TDJnME5pOHhNRFV3TnpRME56QTNORGcwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJkN2Q3MWY0ZDQwYjhmZGZhNTdiYTEwM2Y1NTUyNjhiMjIyNTI1ODAwYjg2NmEzM2Q1ZTdlNGQxMjAwOTBmNzE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40BS18HT 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40BS18HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.136" Outside Diameter; 2.879" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40BS18HT 1 1/8
BDI #
619604
Details
53.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40BS18HT-1-1-8/p/619604
Your Price
$ 53.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.47
EAN
0697950160047
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.03
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.136" Outside Diameter; 2.879" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.136 Inch | 79.654 Millimeter
Pitch Diameter
2.879 Inch | 73.127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh