https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzd8aW1hZ2UvanBlZ3xhR1F5TDJneE9TOHhNREEzT0RrMU56SXdOelU0TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MGM2MmI2NjdhYzczYzA1MzJmNjRhNTk0MGFmNDczNTcyOGY1Nzc2YWZkYTVlNzg2NWE1MGNhYzBjNjllY2Q5Yg
TSUBAKI
TSUBAKI
40BTL31
TSUBAKI TSUBAKI
Description
40BTL31 TAPER LOCK SPROCKET
Roller Chain Sprocket; 40 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 5.217" Outside Diameter; 4.942" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
40BTL31
BDI #
919214
Details
98.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40BTL31/p/919214
Your Price
$ 98.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0097039005618
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 40 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 5.217" Outside Diameter; 4.942" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.217 Inch | 132.512 Millimeter
Pitch Diameter
4.942 Inch | 125.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh