https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhRFZtTDJneE9DOHhNRFV3TnpVME5UTTNPRGcwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1NTE3ZmU3MGU0NjU3NjllNmFmOTI0OTk4YTFjMjNkZjNiMWRmODk5Yjg3OGYzZjNhNzllNGIyMmNiMzE3MjIz
BROWNING
BROWNING
40Q112
BROWNING BROWNING
Description
40Q112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 40 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.121" Outside Diameter; 17.827" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1170331
BDI #
323826
Details
916.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40Q112/p/323826
Your Price
$ 916.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.215
EAN
0662289215270
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
112
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1170331
Weight / LBS
22.5
Long Description
Roller Chain Sprocket; 40 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.121" Outside Diameter; 17.827" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
17.827 Inch | 452.806 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.121 Inch | 460.273 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh