https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTd8aW1hZ2UvanBlZ3xhRE13TDJneVlTOHhNRFEwTnpjeE9EVTBOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NWUwYjQ2ZTNhZTAwMzE2ZGNlNjMwMzUxYzA0NmEyYWZlZDQ4YjA5MmNlM2NmMjU5MDg5YWUwODIxYWUyMmE3MQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTd8aW1hZ2UvanBlZ3xhRE13TDJneVlTOHhNRFEwTnpjeE9EVTBOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NWUwYjQ2ZTNhZTAwMzE2ZGNlNjMwMzUxYzA0NmEyYWZlZDQ4YjA5MmNlM2NmMjU5MDg5YWUwODIxYWUyMmE3MQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50A25 DWG 101-0094-0016
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50A25 DWG 101-0094-0016 MTO SPROCKET
Roller Chain Sprocket; 50 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
50A25 DWG 101-0094-0016
BDI #
22599906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50A25-DWG-101-0094-0016/p/22599906
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 50 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.987 Inch | 126.66 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.323 Inch | 135.204 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

