BROWNING
BROWNING
50A25
BROWNING BROWNING
Description
50A25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 5/8" P 25T A PLATE MPB
Roller Chain Sprocket; 50 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1108851
BDI #
329350
Details
155.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50A25/p/329350
Your Price
$ 155.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.735
EAN
0662289181407
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1108851
Weight / LBS
1.62
Long Description
Roller Chain Sprocket; 50 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.987 Inch | 126.66 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.323 Inch | 135.204 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



