BROWNING
BROWNING
50A30
BROWNING BROWNING
Description
50A30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 50 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1108901
BDI #
329355
Details
138.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50A30/p/329355
Your Price
$ 138.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.22
EAN
0662289141432
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1108901
Weight / LBS
2.36
Long Description
Roller Chain Sprocket; 50 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
5.979 Inch | 151.87 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.321 Inch | 160.553 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



