https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDR8aW1hZ2UvanBlZ3xhR015TDJnM1lTOHhNRE14TmpjME1EWTRPVGsxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlRYek13TUhnek1EQXVhbkJufDhmNTMyZjYzNzhiZTUwNzQyMDRiYTc5MjI2ZjkwMDhjZDViOTM4N2M1MmMyNGViYTRmZjBhMWIyNzJkMjExMzM
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDR8aW1hZ2UvanBlZ3xhR015TDJnM1lTOHhNRE14TmpjME1EWTRPVGsxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlRYek13TUhnek1EQXVhbkJufDhmNTMyZjYzNzhiZTUwNzQyMDRiYTc5MjI2ZjkwMDhjZDViOTM4N2M1MmMyNGViYTRmZjBhMWIyNzJkMjExMzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50A70SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50A70SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH
Roller Chain Sprocket; 50 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
50A70SS
BDI #
21515938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50A70SS/p/21515938
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.74
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
12.65453
Long Description
Roller Chain Sprocket; 50 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
14.292 Inch | 363.017 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
13.931 Inch | 353.84 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

