https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BTB16H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BTB16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT BORE FOR 1610 BUSHING
Roller Chain Sprocket; 50 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BTB16H
BDI #
621897
Details
75.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BTB16H/p/621897
Your Price
$ 75.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.345
EAN
0697950043180
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.7
Long Description
Roller Chain Sprocket; 50 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.204 Inch | 81.37 Millimeter
Outside Diameter
3.517 Inch | 89.332 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh