https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDR8aW1hZ2UvanBlZ3xhR1U0TDJoa015OHhNRE16TlRnMk1UazJORGd6TUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgxTlRYek13TUhnek1EQXVhbkJufGVjM2ZiMDU3YzU5ODljM2VlM2M3NDlmOTI5YTg1ZGUxZTZkYmZlYjMwMjBhOGFkOGU2MTMzMjNjYjRkZThlNmU
TSUBAKI
TSUBAKI
60A20SS
TSUBAKI TSUBAKI
Description
60A20SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Roller Chain Sprocket; 60 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
60A20SS
BDI #
23072476
Details
238.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60A20SS/p/23072476
Your Price
$ 238.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.09
EAN
0097039391698
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.38099
Long Description
Roller Chain Sprocket; 60 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.794 Inch | 121.78 Millimeter
Outside Diameter
5.186 Inch | 131.724 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh