https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-ZP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjd8aW1hZ2UvanBlZ3xhREpoTDJoaFl5OHhNRE14Tmpjd05qQTFOREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY5YVVGOHpNREI0TXpBd0xtcHdad3xiOTQ1ZmFmZjhhNDNkNGQ5YWQyNDNmZWYxYTY3Njc5Yjc5NjMwYzRlZGQ1MWFkZGE0ODdiZDY3NzY5ZjM3NDZi
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-ZP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjd8aW1hZ2UvanBlZ3xhREpoTDJoaFl5OHhNRE14Tmpjd05qQTFOREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY5YVVGOHpNREI0TXpBd0xtcHdad3xiOTQ1ZmFmZjhhNDNkNGQ5YWQyNDNmZWYxYTY3Njc5Yjc5NjMwYzRlZGQ1MWFkZGE0ODdiZDY3NzY5ZjM3NDZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60B30ZI X 2.625IN SPCL REF #8100131538
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60B30ZI X 2.625IN SPCL REF #8100131538 ; SPROCKET 2.5615/2.5627" BORE-1/2" HUB
Roller Chain Sprocket; 2-5/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Zinc Plated Steel Material
Part #
60B30ZI X 2.625IN SPCL REF #8100131538
BDI #
24680313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60B30ZI-X-2-625IN-SPCL-REF-%238100131538/p/24680313
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Zinc Plated Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-5/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Zinc Plated Steel Material
Outside Diameter
7.586 Inch | 192.684 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Pitch Diameter
7.175 Inch | 182.25 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

