

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60B33 REBORED TO 2-1/2IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60B33 REBORED TO 2-1/2IN SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Roller Chain Sprocket; 2-1/2" Bore; 60 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60B33 REBORED TO 2-1/2IN
BDI #
21515958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60B33-REBORED-TO-2-1-2IN/p/21515958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.82
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
33
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.42166
Long Description
Roller Chain Sprocket; 2-1/2" Bore; 60 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
7.89 Inch | 200.41 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
8.305 Inch | 210.947 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh