

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60BS80 2 2KW 180DEG 3SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60BS80 2 2KW 180DEG 3SS SPROCKET ; SGL BORED TO SIZE SPROCKET 3/4IN PITCH
Roller Chain Sprocket; 2" Bore; 60 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.539" Outside Diameter; 19.103" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60BS80 2 2KW 180DEG 3SS
BDI #
21445364
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60BS80-2-2KW-180DEG-3SS/p/21445364
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
19
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
41.88783
Long Description
Roller Chain Sprocket; 2" Bore; 60 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.539" Outside Diameter; 19.103" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
19.103 Inch | 485.216 Millimeter
Outside Diameter
19.539 Inch | 496.291 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh