https://www.bdiexpress.com/medias/INDDODSPKTXX-RC-B-TL-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzh8aW1hZ2UvanBlZ3xhRFl5TDJneFl5OHhNRFkyTURjNU1EVTVPVGN4TUM5SlRrUkVUMFJUVUV0VVdGaGZVa05mUWw5VVRGOHhYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0M2QzNWJjZTQ2MGMxMmI2YzQwNzRlZDQ4OWMwOThiNzhiMjNmYTk4YzczZThhZjk1MzgyMzU0MzAwMDY5YzVm
DODGE
DODGE
60BTL72-2517
DODGE DODGE
Description
60BTL72-2517 ; POR SPROCKET NON-RETURNABLE
Roller Chain Sprocket; 60 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.628" Outside Diameter; 17.189" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Part #
100590
BDI #
22265030
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60BTL72-2517/p/22265030
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
14.515
EAN
0782477132667
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
72
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
100590
Weight / LBS
32
Long Description
Roller Chain Sprocket; 60 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.628" Outside Diameter; 17.189" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Outside Diameter
17.628 Inch | 447.751 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
17.189 Inch | 436.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh