https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhR1JoTDJneU5pOHhNRE14TmpZNU9UYzJNamN4T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjNDI3YWJjZTYyYWFlYmI0NTZhNTljMmE4MWM4OTZjYTJjYjJjY2ZjYTYzZGM1YjZhODFjOWM3M2M0ODk0MTI3
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhR1JoTDJneU5pOHhNRE14TmpZNU9UYzJNamN4T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjNDI3YWJjZTYyYWFlYmI0NTZhNTljMmE4MWM4OTZjYTJjYjJjY2ZjYTYzZGM1YjZhODFjOWM3M2M0ODk0MTI3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60SH14H AND SH 1-1/4IN BOM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60SH14H & SH 1-1/4IN BOM
Roller Chain Sprocket; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60SH14H AND SH 1-1/4IN BOM
BDI #
21598071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60SH14H-AND-SH-1-1-4IN-BOM/p/21598071
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
60
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SH
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 40 Millimeter
Pitch Diameter
3.371 Inch | 85.623 Millimeter
Outside Diameter
3.736 Inch | 94.894 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

